General Electric 40HP,6P,364T,230/460V,SD,TEFC,Small AC Motor Model # 5KS364LAA305

Item #: 1245835

Cat #: M7952

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7952 40-1200-230/460-360

Overview

GEN M7952 40-1200-230/460-360
Also known as: M7952, GENM7952

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 980
Phase: 3
Horsepower: 40
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 980
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification