GMT M7918 5KS445LAA118 MOTOR

Item #: 1245815

Cat #: M7918

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M7918 5KS445LAA118 MOTOR

Overview

GMT M7918 5KS445LAA118 MOTOR
Also known as: M7918, GENM7918

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 150
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 1830
Phase: 3
IP/NEMA Rating: IP54
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Horsepower: 150
Mounting: F1 (Field modifiable to F2)
Weight: 1830