General Electric 25HP,4P,284T,230/460V,TEFC,Small AC Motor Model # 5KS284STE205

Item #: 1245795

Cat #: M7732

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M7732 5KS284STE205 MOTOR

Overview

GMT M7732 5KS284STE205 MOTOR
Also known as: M7732, GENM7732

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 473
Phase: 3
Horsepower: 25
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 473
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification