GMT M7729 5KS215STE205 MOTOR

Item #: 1245792

Cat #: M7729

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M7729 5KS215STE205 MOTOR

Overview

GMT M7729 5KS215STE205 MOTOR
Also known as: M7729, GENM7729

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 197
Phase: 3
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 197
Horsepower: 10
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification