5KS254STE122 MOTOR

Item #: 1245783

Cat #: M7719

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7719 MOTOR-ENERGY $AVER

Overview

GEN M7719 MOTOR-ENERGY $AVER
Also known as: M7719, GENM7719

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 287
Phase: 3
Horsepower: 15
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 287
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification