General Electric 7.5HP,2P,213TC,230/460V,TEFC,Small AC Motor Model # 5KS213STE122

Item #: 1245780

Cat #: M7717

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7717 MOTOR-ENERGY $AVER

Overview

GEN M7717 MOTOR-ENERGY $AVER
Also known as: M7717, GENM7717

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 202
Phase: 3
IP/NEMA Rating: IP54
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 202