Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
GEN M7700 1HP 3600RPM 230/460
Overview
GEN M7700 1HP 3600RPM 230/460
Also known as: M7700, GENM7700
Specifications
| Horsepower: | 1 |
| Phase: | 3 |
| Material: | Cast Iron |
| IP/NEMA Rating: | IP54 |
| Primary Voltage: | 230/460 |
| RPM: | 3600 |
| Mounting: | F1 (Field modifiable to F2) |
| Standards: | UL - Component and Insulation System Recognition, CSA and Efficiency Verification |
| Weight: | 47 |
| Horsepower: | 1 |
| Material: | Cast Iron |
| Primary Voltage: | 230/460 |
| Mounting: | F1 (Field modifiable to F2) |
| Weight: | 47 |
| Phase: | 3 |
| IP/NEMA Rating: | IP54 |
| RPM: | 3600 |
| Standards: | UL - Component and Insulation System Recognition, CSA and Efficiency Verification |