MOTOR-ENERGY $AVER X$D C-FACE LEAD TIME Model# 5KS364LAA130

Item #: 1245758

Cat #: M7652

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7652 MOTOR-ENERGY $AVER

Overview

GEN M7652 MOTOR-ENERGY $AVER
Also known as: M7652, GENM7652

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 60
Primary Voltage: 230/460
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 960
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 960
Material: Cast Iron
Horsepower: 60
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification