General Electric 30HP,6P,230/460V,TEFC,Small AC Motor Model # 5KS326STE305

Item #: 1245757

Cat #: M7550

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7550 MOTOR-ENERGY $AVER

Overview

GEN M7550 MOTOR-ENERGY $AVER
Also known as: M7550, GENM7550

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 30
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 586
Phase: 3
Horsepower: 30
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 586
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification