General Electric 10HP,6P,256T,230/460V,TEFC,Small AC Motor Model # 5KS256STE305

Item #: 1245752

Cat #: M7546

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M7546 5KS256STE305 MOTOR

Overview

GMT M7546 5KS256STE305 MOTOR
Also known as: M7546, GENM7546

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 265
Phase: 3
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 265
Horsepower: 10
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification