General Electric 3HP,6P,213T,230/460V,TEFC,Small AC Motor Model # 5KS213STE305

Item #: 1245748

Cat #: M7543

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
5KS213STE305 MOTOR

Overview

5KS213STE305 MOTOR
Also known as: M7543, GENM7543

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 3
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 139
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 139
Material: Cast Iron
Horsepower: 3
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification