General Electric 50HP,4P,575V,TEFC,Small AC Motor Model # 5KS326STE204

Item #: 1245744

Cat #: M7536

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7536 MOTOR-ENERGY $AVER

Overview

GEN M7536 MOTOR-ENERGY $AVER
Also known as: M7536, GENM7536

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 50
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 724
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 724
Material: Cast Iron
Horsepower: 50
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification