General Electric 40HP,4P,575V,TEFC,Small AC Motor Model # 5KS324STE204

Item #: 1245742

Cat #: M7534

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M7534 MOTOR-ENERGY $AVER

Overview

GEN M7534 MOTOR-ENERGY $AVER
Also known as: M7534, GENM7534

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 40
IP/NEMA Rating: IP54
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 632
Phase: 3
Horsepower: 40
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 632
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification