General Electric 1HP,4P,143T,575V,TEFC,Small AC Motor Model # 5KS143STE204

Item #: 1245730

Cat #: M7523

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M7523 5KS143STE204 MOTOR

Overview

GMT M7523 5KS143STE204 MOTOR
Also known as: M7523, GENM7523

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 46
Horsepower: 1
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 46
Phase: 3
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification