5KS326STE114 MOTOR

Item #: 1245729

Cat #: M7513

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
5KS326STE114 MOTOR

Overview

5KS326STE114 MOTOR
Also known as: M7513, GENM7513

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Horsepower: 50
Primary Voltage: 575
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 697
Phase: 3
IP/NEMA Rating: IP54
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 697
Material: Cast Iron
Horsepower: 50
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification