GMT M997 5KS326SAA118 MOTOR

Item #: 1245683

Cat #: M997

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M997 5KS326SAA118 MOTOR

Overview

GMT M997 5KS326SAA118 MOTOR
Also known as: M997, GENM997

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 50
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 660
Phase: 3
IP/NEMA Rating: IP55
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 660
Material: Cast Iron
Horsepower: 50
Mounting: F1 (Field modifiable to F2)
Type: KS