General Electric 25HP,2P,284TS,460V,X$D,TEFC,Small AC Motor Model # 5KS284SAA118

Item #: 1245680

Cat #: M994

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
5KS284SAA118 MOTOR

Overview

5KS284SAA118 MOTOR
Also known as: M994, GENM994

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 25
IP/NEMA Rating: IP55
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 460
Phase: 3
Horsepower: 25
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 460
Material: Cast Iron
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS