Company wide:
0
in stock
Documents & Guides
No Documents Available
GMT M526 5KS145XAA222 MOTOR
Overview
GMT M526 5KS145XAA222 MOTOR
Also known as: M526, GENM526
Specifications
| Phase: | 3 |
| Material: | Cast Iron |
| Horsepower: | 2 |
| RPM: | 1800 |
| IP/NEMA Rating: | IP56 |
| Mounting: | F1 (Field modifiable to F2) |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Type: | KS |
| Weight: | 50 |
| Phase: | 3 |
| Horsepower: | 2 |
| IP/NEMA Rating: | IP56 |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Weight: | 50 |
| Material: | Cast Iron |
| RPM: | 1800 |
| Mounting: | F1 (Field modifiable to F2) |
| Type: | KS |