General Electric 1HP,4P,143TC,460V,841,TEFC,Small AC Motor Model # 5KS143XAA200

Item #: 1245671

Cat #: M520

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M520 5KS143XAA200 MOTOR

Overview

GMT M520 5KS143XAA200 MOTOR
Also known as: M520, GENM520

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 43
Horsepower: 1
Material: Cast Iron
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 43
Phase: 3
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS