5KS145XAA295 MOTOR-X$D 841 C-FACE LEAD TIME

Item #: 1245670

Cat #: M495

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M495 MOTOR-X$D 841 C-FACE

Overview

GEN M495 MOTOR-X$D 841 C-FACE
Also known as: M495, GENM495

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 2
RPM: 1800
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
Horsepower: 2
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50
Material: Cast Iron
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Type: KS