General Electric 2HP,4P,145T,460V,X$D,TEFC,Small AC Motor Model # 5KS145SAA208

Item #: 1245668

Cat #: M494

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M494 5KS145SAA208 MOTOR

Overview

GMT M494 5KS145SAA208 MOTOR
Also known as: M494, GENM494

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Horsepower: 2
Mounting: F1 (Field modifiable to F2)
Weight: 50