General Electric 2HP,4P,145T,575V,X$D,TEFC,Small AC Motor Model # 5KS145SAA204

Item #: 1245664

Cat #: M489

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M489 2HP 1800RPM 575V 145

Overview

GEN M489 2HP 1800RPM 575V 145
Also known as: M489, GENM489

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 50
Material: Cast Iron
Horsepower: 2
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification