General Electric 2HP,4P,145T,230/460V,X$D,TEFC,Small AC Motor Model # 5KS145SAA205

Item #: 1245662

Cat #: M488

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M488 5KS145SAA205 MOTOR

Overview

GMT M488 5KS145SAA205 MOTOR
Also known as: M488, GENM488

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 2
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50