GMT M485 5KS145SAA304 MOTOR

Item #: 1245661

Cat #: M485

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M485 5KS145SAA304 MOTOR

Overview

GMT M485 5KS145SAA304 MOTOR
Also known as: M485, GENM485

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 50
Horsepower: 1
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification