General Electric 1HP, 4P, 143T, 575V, X$D, TEFC, Small AC Motor Model # 5KS143SAA204

Item #: 1245660

Cat #: M483

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M483 5KS143SAA204 MOTOR

Overview

GMT M483 5KS143SAA204 MOTOR
Also known as: M483, GENM483

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 43
Horsepower: 1
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 43
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification