General Electric 0.75HP,6P,143T,575V,X$D,TEFC,Small AC Motor Model # 5KS143SAA304

Item #: 1245657

Cat #: M481

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M481 3/4HP 1200RPM 575V 1

Overview

GEN M481 3/4HP 1200RPM 575V 1
Also known as: M481, GENM481

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 43
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Weight: 43