General Electric 2HP,4P,145T,460V,841,TEFC,Small AC Motor Model # 5KS145XAA220

Item #: 1245655

Cat #: M361

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
5KS145XAA220 2 HP 1800 RPM 460

Overview

5KS145XAA220 2 HP 1800 RPM 460
Also known as: M361, GENM361

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 50
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50
Material: Cast Iron
Horsepower: 2
Mounting: F1 (Field modifiable to F2)
Type: KS