General Electric 1.5HP,4P,145T,575V,841,TEFC,Small AC Motor Model # 5KS145XAA204
Item #: 1245654
Cat #: M360
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
GMT M360 5KS145XAA204 MOTOR
Overview
GMT M360 5KS145XAA204 MOTOR
Also known as: M360, GENM360
Specifications
| Phase: | 3 |
| Material: | Cast Iron |
| IP/NEMA Rating: | IP55 |
| Primary Voltage: | 575 |
| RPM: | 1800 |
| Mounting: | F1 (Field modifiable to F2) |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Type: | KS |
| Weight: | 50 |
| Phase: | 3 |
| IP/NEMA Rating: | IP55 |
| RPM: | 1800 |
| Standards: | UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification |
| Weight: | 50 |
| Material: | Cast Iron |
| Primary Voltage: | 575 |
| Mounting: | F1 (Field modifiable to F2) |
| Type: | KS |