General Electric 5HP,4P,184T,230/460V,X$D,TEFC,Small AC Motor Model # 5KS184SAA205

Item #: 1245649

Cat #: M242

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M242 5KS184SAA205 5HP 1800RPM 230/460V 184T

Overview

GMT M242 5KS184SAA205 5HP 1800RPM 230/460V 184T
Also known as: M242, GENM242

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 101
Phase: 3
Horsepower: 5
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 101