
HPS Centurion R, Air Core, Line Reactor, 480 VAC, 52 A, 40 hp, 0.43
Item #: 1245635
Cat #: CRX0052BC
UPC: 803423117801
$ 403.80 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
HPS Centurion R, Air Core, Line Reactor, 480 VAC, 52 A, 40 hp, 0.43 mH, 0.03 % Impedance
Overview
HPS Centurion R, Air Core, Line Reactor, 480 VAC, 52 A, 40 hp, 0.43 mH, 0.03 % Impedance
The new HPS Centurion® R reactor provides a unique blend of improved performance and reliability while reducing the product footprint. HPS Centurion® R reactors deliver protection for your motors and AC drives, while minimizing power system harmonics. They are available in standard ratings from 1/2 hp (373 W) to 1200 hp (895 kW), upto 600 VAC (690 VAC with de-rating) and are fully compliant with UL, CSA, CE, IEC and NEMA standards.
Also known as: 803423117801, CRX0052BC, HMDCRX0052BC
Specifications
No Specifications Available