Core And Coil Line Reactor, 480 VAC, 27 A, 20 hp, 6.13 IN H x 6-1/2

Item #: 1245548

Cat #: CRX0027BC

UPC: 803423117580

$ 236.84 EA
Company wide:
0 in stock
Documents & Guides
Core And Coil Line Reactor, 480 VAC, 27 A, 20 hp, 6.13 IN H x 6-1/2 IN W

Overview

Core And Coil Line Reactor, 480 VAC, 27 A, 20 hp, 6.13 IN H x 6-1/2 IN W

The new HPS Centurion® R HPSCRX0027BC reactor provides a unique blend of improved performance and reliability while reducing the product footprint. HPS Centurion® R reactors deliver protection for your motors and AC drives, while minimizing power system harmonics. They are available in standard ratings from 0.5 hp (373 W) to 1200 hp (895 kW), upto 600 VAC (690 VAC with de-rating) and are fully compliant with UL, CSA, CE, IEC and NEMA standards. The efficient and cost effective HPS Centurion® R reactors are built to satisfy the power quality needs of demanding AC drive applications.

Also known as: 803423117580, CRX0027BC, HMDCRX0027BC

Specifications

Amps: 27
Amps: 27