
HMND CRX0021BC REAC 21A 1.80mH 60Hz
Item #: 1245540
Cat #: CRX0021BC
UPC: 803423117504
$ 150.75 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
HMD CRX0021BC REAC 21A 1.80MH
Overview
HMD CRX0021BC REAC 21A 1.80MH
Also known as: 803423117504, CRX0021BC, HMDCRX0021BC
Specifications
| Phase: | 3 |
| Amps: | 21 |
| Phase: | 3 |
| Amps: | 21 |