
Auto Transformer, 30kVA, 3PH, 600Y/480Y Primary, 208Y/240Y/400Y Secondary, NEMA 3R
Item #: 1245251
Cat #: Y030QTCN3L0U
UPC: 803423137779
$ 5332.71 EA
Company wide:
0
in stock
Documents & Guides
Auto Transformer, 30 kVA, 3-Phase, 600Y/480Y Primary, 208Y/240Y/400Y Secondary, NEMA 3R
Overview
Auto Transformer, 30 kVA, 3-Phase, 600Y/480Y Primary, 208Y/240Y/400Y Secondary, NEMA 3R
HPS three phase autotransformers are available for applications where small voltage corrections are necessary in a distribution system. They are frequently used as an economical alternative to general purpose distribution isolation transformers to adjust the supply voltage to match specific load requirements when load isolation from the supply line is not required Autotransformers can be used as either a step-up or step-down transformer.
Also known as: 803423137779, Y030QTCN3L0U, HMDY030QTCN3L0U
Specifications
| Type: | Autotransformer |
| Primary Voltage: | 480Y, 600Y |
| Secondary Voltage: | 240Y, 400Y, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Volt Amps: | 30kVA |
| Type: | Autotransformer |
| Secondary Voltage: | 240Y, 400Y, 120/208Y |
| Volt Amps: | 30kVA |
| Primary Voltage: | 480Y, 600Y |
| IP/NEMA Rating: | NEMA 3R |