TRANSFORMER 3PH

Item #: 1245242

Cat #: Y075QTCH3L0U

UPC: 803423136987

$ 8512.14 EA
Company wide:
0 in stock
TRANSFORMER 3PH 75KVA 600 480 400 240 208V 60HZ CU

Overview

TRANSFORMER 3PH 75KVA 600 480 400 240 208V 60HZ CU
Also known as: 803423136987, Y075QTCH3L0U, HMDY075QTCH3L0U

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600Y
Volt Amps: 75kVA
Secondary Voltage: 380Y/480Y
Phase: 3
Primary Voltage: 600Y
Secondary Voltage: 380Y/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA