Auto-Transformer, 15 kVA, 3PH, 208/240/400/480/600VAC, NQT3 Case, Wall Mount

Item #: 1245239

Cat #: Y015QTCF3L0U

UPC: 803423137762

$ 2609.15 EA
Company wide:
0 in stock
Documents & Guides
Auto-Transformer, 15 kVA, 3-Phase, 208/240/400/480/600 Volt AC, NQT3 Case, Wall Mount

Overview

Auto-Transformer, 15 kVA, 3-Phase, 208/240/400/480/600 Volt AC, NQT3 Case, Wall Mount

HPS three phase autotransformers are available for applications where small voltage corrections are necessary in a distribution system. They are frequently used as an economical alternative to general purpose distribution isolation transformers to adjust the supply voltage to match specific load requirements when load isolation from the supply line is not required. Autotransformers can be used as either a step-up or step-down transformer.

Also known as: 803423137762, Y015QTCF3L0U, HMDY015QTCF3L0U

Specifications

Volt Amps: 15kVA
Mounting: Wall
Type: Auto Transformer
Volts AC: 208/240/400/480/600
Volt Amps: 15kVA
Type: Auto Transformer
Mounting: Wall
Volts AC: 208/240/400/480/600