Auto Transformer, 30KVA, 600Y - 480Y/380Y, Wall Mount, NEMA 3R

Item #: 1245214

Cat #: Y030PKCF

UPC: 803423045340

$ 2497.42 EA
Company wide:
0 in stock
Auto Transformer, 30 KVA, 600Y Volt Primary - 480Y/380Y Volt Secondary, Wall Mount, NEMA 3R

Overview

Auto Transformer, 30 KVA, 600Y Volt Primary - 480Y/380Y Volt Secondary, Wall Mount, NEMA 3R
Also known as: 803423045340, Y030PKCF, HMDY030PKCF

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 600Y
Volt Amps: 30kVA
Secondary Voltage: 380Y/480Y
Phase: 3
Primary Voltage: 600Y
Secondary Voltage: 380Y/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA