Auto Transformer, 30KVA, 600Y - 480Y/380Y, Wall Mount, NEMA 3R

Item #: 1245201

Cat #: Y030QTCN

UPC: 803423046446

$ 5332.71 EA
Company wide:
0 in stock
Auto Transformer, 30 KVA, 600Y/480Y Volt Primary - 400Y/240Y/208Y Volt Secondary, Wall Mount, NEMA 3R

Overview

Auto Transformer, 30 KVA, 600Y/480Y Volt Primary - 400Y/240Y/208Y Volt Secondary, Wall Mount, NEMA 3R
Also known as: 803423046446, Y030QTCN, HMDY030QTCN

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480Y, 600Y
Secondary Voltage: 240Y, 400Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480Y, 600Y
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 240Y, 400Y