Serrated Cable Tie & Edge Clip, 8", EC20, Black

Item #: 1245162

Cat #: 156-00873

UPC: 089306337157

$ 2.96 EA
Company wide:
0 in stock
Documents & Guides
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC20, 3-6 mm Panel, 50lb, PA66HS, Black

Overview

Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC20, 3-6 mm Panel, 50lb, PA66HS, Black

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mountinig hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306337157, 156-00873, TYN15600873

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon