Serrated Cable Tie/Edge Clip, 5.9", EC5A, Black

Item #: 1245154

Cat #: 156-00865

UPC: 089306336273

$ 1.97 EA
Company wide:
0 in stock
Documents & Guides
Outside Serrated Cable Tie & Edge Clip, 5.9" Long, EC5A, 1–3 mm Panel, 50lb, PA66HS, Black

Overview

Outside Serrated Cable Tie & Edge Clip, 5.9" Long, EC5A, 1–3 mm Panel, 50lb, PA66HS, Black

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mountinig hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306336273, 156-00865, TYN15600865

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 5.900 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 5.900 in