Cable Tie & Edge Clip, 8", EC4A, Black

Item #: 1245136

Cat #: 156-00564

UPC: 089306314059

$ 1.86 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 45lb, PP/PA66HIRHSUV, Black

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC4A, 1–3 mm Panel, 45lb, PP/PA66HIRHSUV, Black

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306314059, 156-00564, TYN15600564

Specifications

Weight Capacity: 45 lbs
Color: Black
Length: 8 in
Material: Nylon
Weight Capacity: 45 lbs
Length: 8 in
Color: Black
Material: Nylon