Cable Tie & Edge Clip, 6.5", EC4B, Black

Item #: 1245131

Cat #: 156-00554

UPC: 089306313298

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 6.5" Long, EC4B, Panel Thickness .04"GÇô.12", 50lb, PA66HS, Black

Overview

2-Piece Cable Tie & Edge Clip, 6.5" Long, EC4B, Panel Thickness .04"GÇô.12", 50lb, PA66HS, Black

HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Also known as: 089306313298, 156-00554, TYN15600554

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.500 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 6.500 in