Cable Tie/Edge Clip, 50lb, 8", Black

Item #: 1245126

Cat #: 126-00036

UPC: 089306300076

Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie & Edge Clip, 8" Long, EC34, Panel Thickness .04"-.12", 50 lbs, PA66HS, Black, 500/bag

Overview

1-Piece Cable Tie & Edge Clip, 8" Long, EC34, Panel Thickness .04"-.12", 50 lbs, PA66HS, Black, 500/bag

The cable tie and edge clip assembly is ideal for use where holes are not acceptable or where adhesives will fail due to temperature problems. Edge clips are widely used for fixing and bundling cables and wires within automotive, trucking, heavy equipment, solar panel, wind power, and white goods equipment manufacturing.

Also known as: 089306300076, 126-00036, TYN12600036

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon