Cable Tie & Edge Clip, 6", EC4B, Black

Item #: 1245123

Cat #: 156-00856

UPC: 089306336372

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie & Edge Clip, 6.0" Long, EC4B, 1–3 mm Panel, 30lb, PA66HS, Black

Overview

2-Piece Cable Tie & Edge Clip, 6.0" Long, EC4B, 1–3 mm Panel, 30lb, PA66HS, Black

The cable tie and edge clip assembly is ideal for use where holes are not acceptable or where adhesives will fail due to temperature problems. Edge clips are widely used for fixing and bundling cables and wires within automotive, trucking, heavy equipment, solar panel, wind power, and white goods equipment manufacturing.

Also known as: 089306336372, 156-00856, TYN15600856

Specifications

Length: 6 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 6 in
Weight Capacity: 30 lbs
Color: Black
Material: Nylon