Mini Channel, 1.38", 90°, Fir Tree, Black

Item #: 1245098

Cat #: 151-00993

UPC: 089306342335

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Mini Channel, 1.38" Long, 90° Angle, Fir Tree FT6, PA66HIRHS, Black

Overview

Mini Channel, 1.38" Long, 90° Angle, Fir Tree FT6, PA66HIRHS, Black

HellermannTyton's Bundling Clips create a solution that allows the harness to be routed around a corner and fixated into the panel at this location.

Also known as: 089306342335, 151-00993, TYN15100993

Specifications

No Specifications Available