Stand Off Dual Clamp Tie, 20.1", Blackleng

Item #: 1245093

Cat #: 117-00012

UPC: 089306276029

$ 5.10 EA
Company wide:
0 in stock
Documents & Guides
Stand Off Dual Clamp Tie, 20.10" Long, .31" Stud Dia, PA66HIRHSUV, Black, 250/pkg

Overview

Stand Off Dual Clamp Tie, 20.10" Long, .31" Stud Dia, PA66HIRHSUV, Black, 250/pkg

Stand Off Dual Clamp Ties offer the same features as the standard dual clamp tie, with a standoff mount that secures the bundle away from the side of the frame rail. This protects the bundles from bolts and other protrusions.

Also known as: 089306276029, 117-00012, TYN11700012

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 20.100 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 20.100 in