Button Cable Tie, 105lb, 9.6", Black, 2000PK

Item #: 1245088

Cat #: 132-00033

UPC: 089306427148

$ 0.92 EA
Company wide:
0 in stock
Documents & Guides
Button Head Cable Tie, 9.6" Long, 2.6" Max Bundle Diameter, 105lb, PA66HSUV, Black, 2000/pkg

Overview

Button Head Cable Tie, 9.6" Long, 2.6" Max Bundle Diameter, 105lb, PA66HSUV, Black, 2000/pkg

The button head tie is a two piece tie providing for parallel entry and exit through the head. The strap contains serrations on both sides, and has two opposed pawls recessed within a domed head. This design allows the strap to be directed clockwise or counter-clockwise prior to insertion into the head, enabling bi-directional looping.

Also known as: 089306427148, 132-00033, TYN13200033

Specifications

Color: Black
Length: 9.600 in
Weight Capacity: 105 lbs
Color: Black
Weight Capacity: 105 lbs
Length: 9.600 in