Button Cable Tie 10.5", Black

Item #: 1245085

Cat #: 132-00035

UPC: 089306426837

Company wide:
0 in stock
Documents & Guides
Button Head Cable Tie with Retainers and Pilot Bushings, 10.5" Long, PA66HIRHSUV, Black, 2000/pkg

Overview

Button Head Cable Tie with Retainers and Pilot Bushings, 10.5" Long, PA66HIRHSUV, Black, 2000/pkg

The button head tie is a two piece tie providing for parallel entry and exit through the head. The strap contains serrations on both sides, and has two opposed pawls recessed within a domed head. This design allows the strap to be directed clockwise or counter-clockwise prior to insertion into the head, enabling bi-directional looping.

Also known as: 089306426837, 132-00035, TYN13200035

Specifications

Color: Black
Length: 10.500 in
Color: Black
Length: 10.500 in