OS Cable Tie, 50lb, 5.9", Black

Item #: 1245079

Cat #: 118-05850

UPC: 089306277071

Company wide:
0 in stock
Documents & Guides
Outside Serrated Cable Tie, 5.9" Long, 50lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

Outside Serrated Cable Tie, 5.9" Long, 50lb Tensile Strength, PA66HS, Black, 100/pkg

HellermannTyton outside serrated cable ties are designed with a smooth inside surface to help minimize indentation or damage to wire and cable insulation, while offering high tensile strength and low insertion force. The contour style head takes up less space than traditional style cable ties making it ideal for space constrained areas. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306277071, 118-05850, TYN11805850

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 5.900 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 5.900 in