Double-Head Cable Tie, 8.3"/50lb, Black

Item #: 1245076

Cat #: T50RDH0HSM4

UPC: 089306089865

$ 1.03 EA
Company wide:
0 in stock
Documents & Guides
Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66HS, Black, 1000/pkg

Overview

Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66HS, Black, 1000/pkg

The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306089865, T50RDH0HSM4, TYNT50RDH0HSM4

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8.300 in
Color: Black
Length: 8.300 in
Weight Capacity: 50 lbs