Double-Head Cable Tie, 15.7"/120lb, Black

Item #: 1245071

Cat #: T120RDH0H4

UPC: 089306211358

$ 1.74 EA
Company wide:
0 in stock
Documents & Guides
Double-Head Cable Tie, 15.7" Long, 120lb Tensile Strength, PA66, Black, 500/pkg

Overview

Double-Head Cable Tie, 15.7" Long, 120lb Tensile Strength, PA66, Black, 500/pkg

The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306211358, T120RDH0H4, TYNT120RDH0H4

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 15.700 in
Color: Black
Length: 15.700 in
Weight Capacity: 120 lbs